Overview
Mfr description
TE80704 797 1/2-14 NPT RETHREADING DIE
Specifications
- Die ShapeHex
- Thread StandardNPT
- Die TypeAdjustable
- Die MaterialCarbon Steel
- Die Width1-5/8 in
- Thread DirectionRight Hand
- Thread Size1/2 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data