Specifications
Dimensions
- Helix Angle30 °
- Length of Cut1-1/2 in
- Length TypeExtra Long
- Mill Diameter1/4 in
- Overall Length4 in
- Shank Diameter1/4 in
Details
- Extended ReachNone
- Finish CoatingAlTiN
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes4
- Series186
- Shank TypePlain Round
- Single Or Double EndSingle
- Spherical EndNon-Spherical End
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
TC18616 186 1/4 SE 4FL BN EXT LG ALTIN