Overview
Mfr description
TT96924 771 6-32 H3 2FL SP/PT HI VAN
Specifications
- MaterialPM Vanadium High Speed Steel
- Finish CoatingOxide
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckExtended Neck
- Overall Length2 in
- Thread StandardUNC
- Series771
- Shank Diameter0.141 in
- Thread Size#6 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data