Overview
Mfr description
TT97066 772 5/16-24 H3 3FL SP/PT PLUG
Specifications
- MaterialPM Vanadium High Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckExtended Neck
- Overall Length2-23/32 in
- Thread StandardUNF
- Series772
- Shank Diameter0.318 in
- Thread Size5/16 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data