Overview
Mfr description
TT91033S 751 8-36 H2 2FL PLUG SP PT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingOxide
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length2-1/8 in
- Thread StandardUNF
- Series751
- Shank Diameter0.168 in
- Thread Size#8 – 36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data