Motion
TT91018S

TITAN U.S.A.
TT91018S

Spiral Point Tap - 751 Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 36 Thread Size, UNS
MI ITEM #03262652
MFR #TT91018S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TITAN U.S.A.
TT91018S

Spiral Point Tap - 751 Series, High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 36 Thread Size, UNS
MI ITEM #03262652
MFR #TT91018S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT91018S 751 4-36 H2 2FL PLUG SP PT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    1-7/8 in
  • Thread Standard
    UNS
  • Series
    751
  • Shank Diameter
    0.141 in
  • Thread Size
    #4 – 36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought