Motion
TT97089
Spiral Point Tap - 772 Series, PM Vanadium High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 4 Flutes, 1/2 – 20 Thread Size, UNF
Mi Item #03262686
MFR #TT97089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 772 Series, PM Vanadium High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 4 Flutes, 1/2 – 20 Thread Size, UNF
Mi Item #03262686
MFR #TT97089

Mfr description
TT97089 772 1/2-20 H3 4FL SP/PT PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Thread Size
    1/2 – 20

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    PM Vanadium High Speed Steel
  • Number Of Flutes  
    4
  • Series
    772
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)