Motion
TT93017
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M3 x 0.5 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #03262727
MFR #TT93017
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M3 x 0.5 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #03262727
MFR #TT93017

Mfr description
TT93017 755 M3 X 0.5 D3 3FL HAND PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    5/8 in
  • Thread Size
    M3 x 0.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    755
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)