Motion
TE66245
Roughing End Mill - 831 Series, Cobalt High Speed Steel Material, AlTiN, Square End, 3/4 in Mill Diameter, 4 Flutes, 1-5/8 in Length of Cut
MI ITEM #03263056
MFR #TE66245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - 831 Series, Cobalt High Speed Steel Material, AlTiN, Square End, 3/4 in Mill Diameter, 4 Flutes, 1-5/8 in Length of Cut
MI ITEM #03263056
MFR #TE66245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TE66245 831 3/4 SE 4FL COB RHER-FINE

Specifications

  • Mill Diameter
    3/4 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    AlTiN
  • End Shape
    Square End
  • Length of Cut
    1-5/8 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/4 in
  • Center Cutting
    Non-Center Cutting
  • Pitch
    Fine
  • Helix Angle
    30 °
  • Overall Length
    3-7/8 in
  • Shank Type
    Weldon Flat
  • Series
    831
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought