Overview
Mfr description
TE62242 815 11/16 DE 2FL EM - 3/4"SHK
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillNo
- Keyway MillNo
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length5 in
- Shank TypeWeldon Flat
- Series815
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data