Motion
CS30003
Countersink - 60 ° Angle, 2 Flutes, 1/4 in Body Dia., 1/4 in Shank Dia., Carbide Material
MI ITEM #03263195
MFR #CS30003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 2 Flutes, 1/4 in Body Dia., 1/4 in Shank Dia., Carbide Material
MI ITEM #03263195
MFR #CS30003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS30003 300 N3 CARBIDE CTR SINK - 60'

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    1/4 in
  • Number Of Flutes
    2
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Trade Size
    #3
  • Overall Length
    2 in
  • Single Or Double End
    Single
  • Pilot Or Drill Tip Diameter
    7/64 in
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text