Motion
TT97243
Spiral Flute Tap - 774 Series, PM Vanadium High Speed Steel Material, Uncoated Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
Mi Item #03263401
MFR #TT97243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 774 Series, PM Vanadium High Speed Steel Material, Uncoated Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
Mi Item #03263401
MFR #TT97243

Mfr description
TT97243 774 1/4-28 H3 3FL SP FL BOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    37 °
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 28

Details

  • Chamfer
    Semi-Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Uncoated
  • Material
    PM Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    774
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)