Overview
Mfr description
TT90654S 726 1-12 H4 4FL PLUG STEAM
Specifications
- MaterialHigh Speed Steel
- Finish CoatingOxide
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1 – 12
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length5-1/8 in
- Shank Diameter0.8 in
- Series726
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data