Motion
TT94108
Extension Tap - 749 Series, Spiral Point, High Speed Steel Material, Uncoated Finish, 5/16 – 24 Thread Size, UNF, 2 Flutes
Mi Item #03263476
MFR #TT94108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Tap - 749 Series, Spiral Point, High Speed Steel Material, Uncoated Finish, 5/16 – 24 Thread Size, UNF, 2 Flutes
Mi Item #03263476
MFR #TT94108

Mfr description
TT94108 749 5/16-24 H3 2FL EXT-6"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    0.24 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16 – 24

Details

  • Chamfer
    Plug
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Series
    749
  • Tap Type
    Spiral Point
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)