Motion
T-44 1/8-27NPT

TITAN U.S.A.
T-44 1/8-27NPT

Pipe Tap - 785 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread Size, NPT
MI ITEM #03263480
MFR #T-44 1/8-27NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TITAN U.S.A.
T-44 1/8-27NPT

Pipe Tap - 785 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread Size, NPT
MI ITEM #03263480
MFR #T-44 1/8-27NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT93616 785 1-1/4 RS NPT INTERRUPTED

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Overall Length
    4 in
  • Shank Diameter
    1.3125 in
  • Series
    785
  • Thread Size
    1-1/4 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought