Overview
Mfr description
TT90359 725 5/16-18 H1 4FL TAPER TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/16 – 18
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length2-23/32 in
- Shank Diameter0.318 in
- Series725
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data