Motion
TR97829
936-Series High Speed Steel Chucking Reamer, 1-1/4" Diameter, Straight Flutes, Morse Taper Shank Type, 10 Flutes
Mi Item #03263581
MFR #TR97829
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
936-Series High Speed Steel Chucking Reamer, 1-1/4" Diameter, Straight Flutes, Morse Taper Shank Type, 10 Flutes
Mi Item #03263581
MFR #TR97829

Mfr description
TR97829 936 1 1/4 HSS S.F. T.S. RMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    3 in
  • Morse Taper Shank Size
    4MT
  • Overall Length
    11-1/2 in
  • Reamer Diameter
    1-1/4 in
  • Reamer Diameter Decimal Equivalent
    1.25 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    10
  • Reamer Type
    Chucking Reamer
  • Series
    936
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)