Motion
TR97596
9950-Series Construction Reamer, Reamer Type: Construction, Reamer Diameter: 7/16", Flute Type: Left Hand Spiral
MI ITEM #03263600
MFR #TR97596
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9950-Series Construction Reamer, Reamer Type: Construction, Reamer Diameter: 7/16", Flute Type: Left Hand Spiral
MI ITEM #03263600
MFR #TR97596

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR97596 995 7/16 CONSTRUCTION REAMER

Specifications

  • Reamer Type
    Construction
  • Reamer Diameter
    7/16 in
  • Flute Type
    Left Hand Spiral
  • Shank Type
    Three Flats
  • Flute Length
    3-1/4 in
  • Overall Length
    5-3/8 in
  • Shank Diameter Hex Width
    7/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Number Of Flutes
    5
  • Fast Spiral
    No
  • Cutting Direction
    Right Hand Cut
  • Series
    9950

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text