Motion
TR96185
933-Series High Speed Steel Chucking Reamer, 37/64" Diameter, Straight Flutes, Straight Shank Type, 8 Flutes
MI ITEM #03263674
MFR #TR96185
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
933-Series High Speed Steel Chucking Reamer, 37/64" Diameter, Straight Flutes, Straight Shank Type, 8 Flutes
MI ITEM #03263674
MFR #TR96185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR96185 933 37/64 (0.5781) S.F. RMER

Specifications

  • Reamer Diameter
    37/64 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    2 in
  • Number Of Flutes
    8
  • Overall Length
    8 in
  • Shank Diameter
    0.4355 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    933
  • Reamer Diameter Decimal Equivalent
    0.5781 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought