Motion
TR96179
933-Series High Speed Steel Chucking Reamer, 35/64" Diameter, Straight Flutes, Straight Shank Type, 8 Flutes
Mi Item #03263675
MFR #TR96179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
933-Series High Speed Steel Chucking Reamer, 35/64" Diameter, Straight Flutes, Straight Shank Type, 8 Flutes
Mi Item #03263675
MFR #TR96179

Mfr description
TR96179 933 35/64 (0.5469) S.F. RMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    2 in
  • Overall Length
    8 in
  • Reamer Diameter
    35/64 in
  • Reamer Diameter Decimal Equivalent
    0.5469 in
  • Shank Diameter
    0.4355 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Reamer Type
    Chucking Reamer
  • Series
    933
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)