Motion
TR96168
933-Series High Speed Steel Chucking Reamer, 15/32" Diameter, Straight Flutes, Straight Shank Type, 6 Flutes
Mi Item #03263679
MFR #TR96168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
933-Series High Speed Steel Chucking Reamer, 15/32" Diameter, Straight Flutes, Straight Shank Type, 6 Flutes
Mi Item #03263679
MFR #TR96168

Mfr description
TR96168 933 15/32 (0.4688) S.F. RMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Overall Length
    7 in
  • Reamer Diameter
    15/32 in
  • Reamer Diameter Decimal Equivalent
    0.4688 in
  • Shank Diameter
    0.373 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Chucking Reamer
  • Series
    933
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)