Motion
TE63509
Roughing End Mill - 826 Series, Cobalt High Speed Steel Material, AlTiN, Square End, 5/16 in Mill Diameter, 3 Flutes, 3/4 in Length of Cut
MI ITEM #03263752
MFR #TE63509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - 826 Series, Cobalt High Speed Steel Material, AlTiN, Square End, 5/16 in Mill Diameter, 3 Flutes, 3/4 in Length of Cut
MI ITEM #03263752
MFR #TE63509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TE63509 826 5/16 SE 3FL COB ROUGHER-

Specifications

  • Mill Diameter
    5/16 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    AlTiN
  • End Shape
    Square End
  • Length of Cut
    3/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Center Cutting
    Non-Center Cutting
  • Pitch
    Coarse
  • Helix Angle
    30 °
  • Overall Length
    2-1/2 in
  • Shank Type
    Weldon Flat
  • Series
    826
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text