Motion
TE62210
Square End Mill - 815 Series, High Speed Steel Material, Uncoated Finish/Coating, Double End, 3/16 in Mill Diameter, 2 Flutes, 7/16 in Length of Cut
MI ITEM #03263758
MFR #TE62210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 815 Series, High Speed Steel Material, Uncoated Finish/Coating, Double End, 3/16 in Mill Diameter, 2 Flutes, 7/16 in Length of Cut
MI ITEM #03263758
MFR #TE62210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TE62210 815 3/16 DE 2FL EM - 3/8"SHK

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-1/8 in
  • Shank Type
    Weldon Flat
  • Series
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought