Motion
TC74160
Corner Radius End Mill - 741 Series, Carbide Material, 5/8 in Mill Diameter, 1-1/4 in Length of Cut, 3-1/2 in Overall Length
MI ITEM #03263785
MFR #TC74160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 741 Series, Carbide Material, 5/8 in Mill Diameter, 1-1/4 in Length of Cut, 3-1/2 in Overall Length
MI ITEM #03263785
MFR #TC74160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius  
    0.015 in
  • Helix Angle
    30 °
  • Length of Cut  
    1-1/4 in
  • Length Type
    Regular
  • Mill Diameter  
    5/8 in
  • Overall Length
    3-1/2 in
  • Shank Diameter  
    5/8 in

Details

  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    AlTiN
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    741
  • Shank Type
    Plain Round

Overview

Mfr description
TC74160 741 5/8 SE 4FL RADIUS -.015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought