Motion
TC74156
Corner Radius End Mill - 741 Series, Carbide Material, 1/2 in Mill Diameter, 1 in Length of Cut, 3 in Overall Length
MI ITEM #03263787
MFR #TC74156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 741 Series, Carbide Material, 1/2 in Mill Diameter, 1 in Length of Cut, 3 in Overall Length
MI ITEM #03263787
MFR #TC74156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius  
    0.09 in
  • Helix Angle
    30 °
  • Length of Cut  
    1 in
  • Length Type
    Regular
  • Mill Diameter  
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter  
    1/2 in

Details

  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    AlTiN
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    741
  • Shank Type
    Plain Round

Overview

Mfr description
TC74156 741 1/2 SE 4FL RADIUS -.090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought