Motion
TC74013
Corner Radius End Mill - 740 Series, Carbide Material, 3/16 in Mill Diameter, 5/8 in Length of Cut, 2 in Overall Length
Mi Item #03263810
MFR #TC74013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 740 Series, Carbide Material, 3/16 in Mill Diameter, 5/8 in Length of Cut, 2 in Overall Length
Mi Item #03263810
MFR #TC74013

Mfr description
TC74013 740 3/16 SE 4FL RADIUS -.030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius  
    0.03 in
  • Helix Angle
    30 °
  • Length of Cut  
    5/8 in
  • Length Type
    Regular
  • Mill Diameter  
    3/16 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/16 in

Details

  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    Uncoated
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    740
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)