Specifications
Dimensions
- Helix Angle60 °
- Length of Cut5/8 in
- Length TypeRegular
- Mill Diameter3/16 in
- Overall Length2 in
- Shank Diameter3/16 in
Details
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingUncoated
- Keyway MillNo
- Material GradeMicrograin
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes3
- Series305
- Shank TypePlain Round
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
TC30512 305 3/16 S.C.- 60' END MILLL