Specifications
Dimensions
- Overall Length3-3/4 in
- Shank Diameter1.125 in
- Thread Length1-3/4 in
- Thread Size1 – 11-1/2
Details
- Coolant DeliveryExternal
- Extended ShankDoes Not Have Extended Shank
- Finish CoatingUncoated
- Interrupted ThreadNot Interrupted
- MaterialHigh Speed Steel
- Number Of Flutes5
- Series792
- Tap TypeStraight Flute
- Thread StandardNPS
Overview
Mfr description
TT94206 792 1-11-1/2 STR PIPE - NPS