Motion
TT94113
Extension Tap - 749 Series, Spiral Point, High Speed Steel Material, Uncoated Finish, 1/2 – 13 Thread Size, UNC, 3 Flutes
MI ITEM #03264390
MFR #TT94113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Tap - 749 Series, Spiral Point, High Speed Steel Material, Uncoated Finish, 1/2 – 13 Thread Size, UNC, 3 Flutes
MI ITEM #03264390
MFR #TT94113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT94113 749 1/2-13 H3 3FL EXT-6"OAL

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    3
  • Thread Length
    1-21/32 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    UNC
  • Series
    749
  • Shank Diameter
    0.367 in
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text