Overview
Mfr description
TT91039 750 10-32 H2 2FL PLUG SP PT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length2-3/8 in
- Thread StandardUNF
- Series750
- Shank Diameter0.194 in
- Thread Size#10 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data