Motion
TT90688
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-3/8 – 12 Thread Size, UNF, Right Hand Direction
Mi Item #03264411
MFR #TT90688
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-3/8 – 12 Thread Size, UNF, Right Hand Direction
Mi Item #03264411
MFR #TT90688

Mfr description
TT90688 725 1-3/8 X 12 H4 6FL TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-1/16 in
  • Shank Diameter
    1.108 in
  • Thread Length  
    3 in
  • Thread Size
    1-3/8 – 12

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    725
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)