Motion
TR97601
9950-Series Construction Reamer, Reamer Type: Construction, Reamer Diameter: 3/4", Flute Type: Left Hand Spiral
MI ITEM #03264472
MFR #TR97601
Price$262.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9950-Series Construction Reamer, Reamer Type: Construction, Reamer Diameter: 3/4", Flute Type: Left Hand Spiral
MI ITEM #03264472
MFR #TR97601

Mfr description
TR97601 995 3/4 CONSTRUCTION REAMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.65/each

Specifications

Dimensions

  • Flute Length
    4-1/2 in
  • Overall Length
    6-7/8 in
  • Reamer Diameter
    3/4 in
  • Shank Diameter Hex Width
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Fast Spiral
    No
  • Finish Coating
    Gold & Black Oxide
  • Flute Type
    Left Hand Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Reamer Type
    Construction
  • Series
    9950
  • Shank Type
    Three Flats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)