Motion
TR96155
933-Series High Speed Steel Chucking Reamer, 10mm Diameter, Straight Flutes, Straight Shank Type, 6 Flutes
MI ITEM #03264593
MFR #TR96155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
933-Series High Speed Steel Chucking Reamer, 10mm Diameter, Straight Flutes, Straight Shank Type, 6 Flutes
MI ITEM #03264593
MFR #TR96155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR96155 933 10MM (0.3937) S.F. RMER

Specifications

  • Reamer Diameter
    10 mm
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    1-3/4 in
  • Number Of Flutes
    6
  • Overall Length
    7 in
  • Shank Diameter
    0.3105 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    933
  • Reamer Diameter Decimal Equivalent
    0.3937 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought