Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 720 Series, Carbide Material, 3/4 in Mill Diameter, 1-1/2 in Length of Cut, 4 in Overall Length
MI ITEM #03264779
MFR #TC72075

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TC72075 720 3/4 SE 2FL RADIUS -.030

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Corner Radius
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Helix Angle
    30 °
  • Overall Length
    4 in
  • Shank Type
    Plain Round
  • Series
    720
  • Length Type
    Regular
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text