Overview
Mfr description
TC72039 720 3/8 SE 2FL RADIUS -.030
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingUncoated
- Corner Radius
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Extended ReachDoes Not Have Extended Reach Neck
- Helix Angle30 °
- Overall Length2-1/2 in
- Shank TypePlain Round
- Series720
- Length TypeRegular
- Material GradeMicrograin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data