Motion
TC63220
Roughing End Mill - 632 Series, Carbide Material, Uncoated, Square End, 5/16 in Mill Diameter, 2 Flutes, 1-3/8 in Length of Cut
MI ITEM #03264808
MFR #TC63220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - 632 Series, Carbide Material, Uncoated, Square End, 5/16 in Mill Diameter, 2 Flutes, 1-3/8 in Length of Cut
MI ITEM #03264808
MFR #TC63220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC63220 632 5/16 SE 2FL LONG - ALUM

Specifications

  • Mill Diameter
    5/16 in
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • End Shape
    Square End
  • Length of Cut
    1-3/8 in
  • Number Of Flutes
    2
  • Shank Diameter
    5/16 in
  • Center Cutting
    Center Cutting
  • Helix Angle
    45 °
  • Overall Length
    3 in
  • Shank Type
    Plain Round
  • Series
    632
  • Material Grade
    Micrograin
  • Length Type
    Long

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text