Specifications
Dimensions
- Helix Angle45 °
- Length of Cut1/2 in
- Length TypeRegular
- Mill Diameter1/8 in
- Overall Length1-1/2 in
- Shank Diameter1/8 in
Details
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingAlTiN
- Keyway MillNo
- Material GradeMicrograin
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes3
- Series495
- Shank TypePlain Round
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
TC49508 495 1/8 S.C. 45' 3 FL ALTIN