Motion
TC17616
Square End Mill - 176 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/4 in Mill Diameter, 4 Flutes, 1-1/2 in Length of Cut
MI ITEM #03264854
MFR #TC17616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 176 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/4 in Mill Diameter, 4 Flutes, 1-1/2 in Length of Cut
MI ITEM #03264854
MFR #TC17616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-1/2 in
  • Length Type
    Extra Long
  • Mill Diameter  
    1/4 in
  • Overall Length
    4 in
  • Shank Diameter  
    1/4 in

Details

  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    AlTiN
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    176
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
TC17616 176 1/4 SE 4FL EXT LG ALTIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought