Overview
Mfr description
TC11536 115 9/16 SE 4FL BN END MILL
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Extended ReachNone
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Miniature End MillNo
- Spherical EndNon-Spherical End
- Overall Length3-1/2 in
- Shank TypePlain Round
- Length TypeRegular
- Series115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data