Motion
TB19358
Burr - Single Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 2 in Overall Length
MI ITEM #03265114
MFR #TB19358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 2 in Overall Length
MI ITEM #03265114
MFR #TB19358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB19358 SC-11 1/8 SC CYLIN BN BUR

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    1/8 in
  • Length of Cut
    1/2 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2 in
  • End Type
    Radius End
  • Trade Number
    SC-11
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text