Motion
TT94104
Extension Tap - 749 Series, Spiral Point, High Speed Steel Material, Uncoated Finish, #10 – 32 Thread Size, UNF, 2 Flutes
MI ITEM #03265187
MFR #TT94104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Tap - 749 Series, Spiral Point, High Speed Steel Material, Uncoated Finish, #10 – 32 Thread Size, UNF, 2 Flutes
MI ITEM #03265187
MFR #TT94104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT94104 749 10-32 H3 2FL EXT-6"OAL

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Thread Length
    7/8 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    UNF
  • Series
    749
  • Shank Diameter
    0.136 in
  • Thread Size
    #10 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text