Motion
TT93412
Pipe Tap - 775 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size, NPT
MI ITEM #03265196
MFR #TT93412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 775 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size, NPT
MI ITEM #03265196
MFR #TT93412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT93412 775 3/4 NPT TAPER PIPE TAP

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Thread Length
    1-3/8 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Not Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Overall Length
    3-1/4 in
  • Shank Diameter
    0.9063 in
  • Series
    775
  • Thread Size
    3/4 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text