Motion
TT93410
Pipe Tap - 775 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size, NPT
Mi Item #03265197
MFR #TT93410
Price$124.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 775 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size, NPT
Mi Item #03265197
MFR #TT93410

Mfr description
TT93410 775 1/2 NPT TAPER PIPE TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.33/each

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Shank Diameter
    0.6875 in
  • Thread Length
    1-3/8 in
  • Thread Size
    1/2 – 14

Details

  • Coolant Delivery
    External
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Uncoated
  • Interrupted Thread
    Not Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    775
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)