Overview
Mfr description
TT91013 750 3-56 H2 2FL PLUG SP PT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length1-13/16 in
- Thread StandardUNF
- Series750
- Shank Diameter0.141 in
- Thread Size#3 – 56
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data