Overview
Mfr description
TT91005 750 1-72 H2 2FL PLUG SP PT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length1-11/16 in
- Thread StandardUNF
- Series750
- Shank Diameter0.141 in
- Thread Size#1 – 72
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data