Motion
TT90681
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-1/4 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #03265236
MFR #TT90681
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-1/4 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #03265236
MFR #TT90681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT90681 725 1-1/4 X 12 H4 6FL PLUG

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1-1/4 – 12
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    5-3/4 in
  • Shank Diameter
    1.021 in
  • Series
    725

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text