Overview
Mfr description
TT90296 725 12-28 H3 4FL TAPER TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#12 – 28
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length2-3/8 in
- Shank Diameter0.22 in
- Series725
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data