Specifications
Dimensions
- Overall Length2-1/8 in
- Shank Diameter0.168 in
- Thread Length3/4 in
- Thread Size#8 – 32
Details
- ChamferBottoming
- Coolant DeliveryExternal
- Extended NeckDoes Not Have an Extended Neck
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes3
- Series725
- Thread DirectionRight Hand
- Thread Limit/FitH7
- Thread StandardUNC