Motion
TT90018
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, #1 – 72 Thread Size, UNF, Right Hand Direction
MI ITEM #03265322
MFR #TT90018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, #1 – 72 Thread Size, UNF, Right Hand Direction
MI ITEM #03265322
MFR #TT90018

Mfr description
TT90018 725 1-72 H1 2FL BOTTOM TAP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-11/16 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    3/8 in
  • Thread Size
    #1 – 72

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    725
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)