Motion
TR96173
933-Series High Speed Steel Chucking Reamer, 1/2" Diameter, Straight Flutes, Straight Shank Type, 2" Flute Length
MI ITEM #03265396
MFR #TR96173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
933-Series High Speed Steel Chucking Reamer, 1/2" Diameter, Straight Flutes, Straight Shank Type, 2" Flute Length
MI ITEM #03265396
MFR #TR96173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR96173 933 1/2 (0.5000) S.F. RMER

Specifications

  • Reamer Diameter
    1/2 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    2 in
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Shank Diameter
    0.4355 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    933
  • Reamer Diameter Decimal Equivalent
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text